Motion
MKB16-20RN
MKB16-20RN
Mi Item #02476177
MFR #MKB16-20RN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MKB16-20RN
Mi Item #02476177
MFR #MKB16-20RN

Mfr description
MKB16-20RN CYL, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Bracket 1
    Basic
  • Mounting Type
    Basic
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)