Motion
MRHQ10D-180S-N

SMC CORP OF AMERICA
MRHQ10D-180S-N

MRHQ10D-180S-N Parallel Gripper - Double-Acting, 2 Finger Rotary Actuated
Mi Item #02476188
MFR #MRHQ10D-180S-N
Price$719.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MRHQ10D-180S-N

MRHQ10D-180S-N Parallel Gripper - Double-Acting, 2 Finger Rotary Actuated
Mi Item #02476188
MFR #MRHQ10D-180S-N

Mfr description
MRHQ10D-180S-N GRIPPER, ROTARY W/O AUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$719.99/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Closed Width  
    11.2 mm
  • Open Width  
    15.2 mm
  • Overall Height
    107 mm
  • Overall Width
    37 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double-Acting
  • Additional Details
    The MRHQ series is a rotary gripper suitable for holding and reversing work pieces on transfer lines. The compact integration of gripping and rotating functions eliminates the peripheral piping and wiring of the previous product (rotary table + adapter + air gripper). The length of the MRHQ series has been reduced by approximately 20% compared with the previous products.
  • Angle of Rotation
    180 °
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Rotary Actuated
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    24 N
  • Holding Force Open 72 Psi
    14 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 psi to 102 psi
  • Operating Temperature Range
    41 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)