Motion
MSQB50R
Rack-and-Pinion Actuator - Basic Mount, 190 ° Angle of Rotation, 25 mm Bore Diameter, 50 Body Size
Mi Item #02476198
MFR #MSQB50R
Price$641.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Basic Mount, 190 ° Angle of Rotation, 25 mm Bore Diameter, 50 Body Size
Mi Item #02476198
MFR #MSQB50R

Mfr description
MSQB50R ROTARY ACTUATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$641.27/each

Specifications

Dimensions

  • Body Size
    50
  • Bore Diameter  
    25 mm
  • Overall Height
    66 mm
  • Overall Length
    203.7 mm
  • Overall Width
    85.4 mm
  • Port 1 Size/Type
    1/8 Female BSPT (End)
  • Port 2 Size/Type
    M5 x 0.8 Female (Side)

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)