Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationSingle Acting - Spring Return
- Auto-SwitchYes
- Body TypeCompact
- Country of OriginJP
- Cylinder SeriesMU
- Cylinder StyleCompact
- Piston ActionSpring Return
- Product TypeCompact Air Cylinders
- SeriesMU
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)