Specifications
Dimensions
- Bore Diameter40 mm
- Stroke40 mm
Details
- Compact Cylinder TypePlate
- Country of OriginJP
- Cylinder SeriesMU
- Cylinder StyleCompact
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesMU
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)