Specifications
Dimensions
- Bore Diameter12 mm
Details
- Additional DetailsAxial piping type
- Adjuster OptionNone
- Country of OriginJP
- Hardware TypeShock Absorber
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)