Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeSide Support A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)