Motion
NAV5000-N10-3DZ

SMC CORP OF AMERICA
NAV5000-N10-3DZ

VALVE, SOFT START 3/4
Mi Item #02476351
MFR #NAV5000-N10-3DZ
Price$203.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAV5000-N10-3DZ

VALVE, SOFT START 3/4
Mi Item #02476351
MFR #NAV5000-N10-3DZ

Mfr description
NAV5000-N10-3DZ VALVE, SOFT START 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.00/each

Specifications

Dimensions

  • Overall Height
    128 mm
  • Overall Length
    175 mm
  • Overall Width
    74 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    122 (1 (P) to 2 (A)) mm², 141 (2 (A) to 3 (R)) mm²
  • Flow Direction
    Left-to-Right
  • Gauge Included
    None
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    3.4 @ 50 Hz W
  • Solenoid Supply Voltage
    110 to 120 V ac (50/60 Hz)
  • Standards Met
    JIS
  • Surge Suppresion Included
    Surge Suppressor With Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)