Specifications
Dimensions
- Bore Diameter40 mm
- Stroke2 in
Details
- Adjuster OptionAdjustable Cushion
- Auto-SwitchStandard
- Bracket 1Tie-Rod
- Country of OriginCN
- Cushion TypeCushion Both Ends
- Cylinder StyleTie-Rod
- Mounting TypeTie-Rod
- Number of Switches1
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)