Motion
NCA1-P800
Eye Bracket - Cushion Both Ends
Mi Item #02476440
MFR #NCA1-P800
Price$85.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bracket - Cushion Both Ends
Mi Item #02476440
MFR #NCA1-P800

Mfr description
NCA1-P800 EYE BRACKET (CANADA)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.68/each

Specifications

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Hardware Type
    Eye Bracket
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    MP4
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)