Overview
Mfr description
NCDA1G200-0200-A54 NFPA CYL, SW CAPABL
Specifications
- Bore Diameter2.0000 in
- Stroke2
- SeriesNCA1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data