Motion
NCDJPB10-025D-B-97LS

SMC CORP OF AMERICA
NCDJPB10-025D-B-97LS

Pin Cylinder - NCJP Series, 10 mm Bore, 0.2500 in Stroke, Basic Mounting, Single Rod, 0.1970 Rod / Without Thread, Double-Acting
MI ITEM #02476565
MFR #NCDJPB10-025D-B-97LS
List Price$68.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB10-025D-B-97LS

Pin Cylinder - NCJP Series, 10 mm Bore, 0.2500 in Stroke, Basic Mounting, Single Rod, 0.1970 Rod / Without Thread, Double-Acting
MI ITEM #02476565
MFR #NCDJPB10-025D-B-97LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.72/each for your price

Overview

Mfr description
NCDJPB10-025D-B-97LS CYL, PIN, AUTO-SW

Specifications

  • Cylinder Series
    NCJP
  • Bore Diameter
  • Stroke
    0.250 in
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    0.1970 Rod / Without Thread
  • Cushion Type
    None
  • Magnetic Piston
    Built in
  • Switch Model
    D-97
  • Auto-Switch
    Included
  • Lead Wire Length
    3 m Length
  • Number of Switches
    1
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.06 MPa
  • Operating Temperature Range
    +40 to +140 °F °F
  • Overall Length
    2.26 in
  • Overall Width
    0.83 in
  • Overall Height
    0.79 in
  • Port Size
    #10–32 UNF
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Proof Pressure @ Mpa
    0.99
  • Rod Size
    0.1970 in
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Product Type
    Pin Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text