Motion
NCGCN25-0300+0400-XC11

SMC CORP OF AMERICA
NCGCN25-0300+0400-XC11

Round Body Repairable Cylinder -
MI ITEM #02476726
MFR #NCGCN25-0300+0400-XC11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCN25-0300+0400-XC11

Round Body Repairable Cylinder -
MI ITEM #02476726
MFR #NCGCN25-0300+0400-XC11

Mfr description
NCGCN25-0300+0400-XC11 CYL, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)