Motion
NCJ2B10-300
Cylinder, Air
Mi Item #02476767
MFR #NCJ2B10-300
Price$23.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #02476767
MFR #NCJ2B10-300

Mfr description
NCJ2B10-300 CYL, ROUND BODY, DBL ACTIN
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.39/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Miniature Stainless Steel Cylinder
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Basic Mounting, No Switch, Perpendicular Port Location
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCJ2
  • Type
    Miniature Stainless Steel Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)