Motion
NCJPB6-025D-B

SMC CORP OF AMERICA
NCJPB6-025D-B

CYLINDER, PIN
MI ITEM #02476783
MFR #NCJPB6-025D-B
Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCJPB6-025D-B

CYLINDER, PIN
MI ITEM #02476783
MFR #NCJPB6-025D-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.98/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Overall Height
    0.65 in
  • Overall Length
    2.07 in
  • Overall Width
    0.55 in
  • Port Size
    #10–32 UNF
  • Rod Size
    0.1250 in
  • Rod Size / Thread
    0.1250 Rod / Without Thread
  • Stroke  
    0.250 in

Details

  • Auto-Switch
    Sold Separately
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    NCJP
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.12 MPa
  • Mounting Type
    Basic
  • Operating Temperature Range
    +40 to +140 °F °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    0.99
  • Rod Thread Standard
    Unthreaded
  • Rod Type
    Single Rod
  • Series
    NCJP

Overview

Mfr description
NCJPB6-025D-B CYL, PIN, NO THD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought