Motion
NCQ2WB25-15D-XB6

SMC CORP OF AMERICA
NCQ2WB25-15D-XB6

Compact Air Cylinder - Standard Type, 25 mm Bore, 15 mm Stroke
Mi Item #02476905
MFR #NCQ2WB25-15D-XB6
Price$73.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2WB25-15D-XB6

Compact Air Cylinder - Standard Type, 25 mm Bore, 15 mm Stroke
Mi Item #02476905
MFR #NCQ2WB25-15D-XB6

Mfr description
NCQ2WB25-15D-XB6 CYL, DBL ROD, HIGH TE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.00/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Options
    Heat Resistant
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)