Motion
NCRA1BW30-90
Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Bore Diameter
MI ITEM #02476937
MFR #NCRA1BW30-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Bore Diameter
MI ITEM #02476937
MFR #NCRA1BW30-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    2.95 in
  • Overall Length
    3.31 in
  • Overall Width
    1.57 in

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +15 to +150 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Proof Pressure
    +225 psi
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS

Overview

Mfr description
NCRA1BW30-90 ACTUATOR, ROT, DBL-ROD(NP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought