Motion
NCRQBW15-90
NCRQ, ROTARY ACTUATOR
MI ITEM #02476953
MFR #NCRQBW15-90
List Price$171.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCRQ, ROTARY ACTUATOR
MI ITEM #02476953
MFR #NCRQBW15-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.25/each for your price

Overview

Mfr description
NCRQBW15-90 ACTUATOR, ROT
  • Compact Double Rack Design Eliminates Backlash
  • Body can be Mounted as Flange
  • Stainless Steel Shaft
  • Built-in Rubber Bumper
  • Rotation Adjustment is Standard

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Bore Diameter
  • Mount Type
    Basic
  • Cushion Type
    Rubber Bumper
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Overall Length
    2.76 in
  • Overall Width
    1.89 in
  • Overall Height
    1.97 in
  • Port 1 Size/Type
    #10-32 UNF Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text