Motion
NT-02
Rod End Nut - For use with Air Cylinder, 20 mm Bore
MI ITEM #02476990
MFR #NT-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Nut - For use with Air Cylinder, 20 mm Bore
MI ITEM #02476990
MFR #NT-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NT-02 ROD END NUT 20MM CYL
  • Accessory: rod end nut
  • Applicable bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100, 125, 140, 160, 180, 200

Specifications

  • Hardware Type
    Rod End Nut
  • For Use With
    CM2
  • Cylinder Size
    20 mm
  • Replacement Part Type
    Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text