Motion
NT-08
JAM NUT, M22X1.5
Mi Item #02476991
MFR #NT-08
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JAM NUT, M22X1.5
Mi Item #02476991
MFR #NT-08

Mfr description
NT-08 NUT, ROD 80 BORE
  • Accessory: rod end mounting nut
  • Size: CA2: 40, 50, 63, 80, 100
  • Material: rolled steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • Body Material
    Carbon Steel
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Hardware Type
    Rod End Nut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)