Motion
NVS4114-0052D

SMC CORP OF AMERICA
NVS4114-0052D

VALVE SOL 24VDC
MI ITEM #02477005
MFR #NVS4114-0052D
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-0052D

VALVE SOL 24VDC
MI ITEM #02477005
MFR #NVS4114-0052D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.39/each

Specifications

Dimensions

  • Overall Height
    117.5 mm
  • Overall Length
    145 mm
  • Overall Width
    54 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Inline
  • Seal Material
    Nitrile
  • Series
    VS4
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    5.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Valve Function
    Spool

Overview

Mfr description
NVS4114-0052D VALVE SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought