Motion
RBQC1604
Shock Absorber
MI ITEM #02477063
MFR #RBQC1604
List Price$52.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock Absorber
MI ITEM #02477063
MFR #RBQC1604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.84/each for your price

Overview

Mfr description
RBQC1604 SHOCK ABSORBER (PT)

Specifications

  • Stroke
    4 mm
  • Collision Velocity Range
    0.05 to 3 m/s
  • Max Energy Absorption Frequency
    60 cycle/min
  • Max Energy Absorption Per Cycle
    1.96 J
  • Shock Absorber Type
    Non-Adjustable
  • Series
    RB
  • Extended Spring Force
    1.36 lbs
  • Compressed Spring Force
    3.02 lbs
  • Overall Length
    31 mm
  • Overall Width
    16 mm
  • Included Options
    Cap
  • Weight
    28 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text