Specifications
Dimensions
- Cylinder Size1.5000 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ2
- Hardware TypeDouble Rod Clevis Kit
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesNCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)