Motion
RSDQA20-20D
Stopper Air Cylinder -
Mi Item #02477072
MFR #RSDQA20-20D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stopper Air Cylinder -
Mi Item #02477072
MFR #RSDQA20-20D

Mfr description
RSDQA20-20D CYL, STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    36 mm
  • Overall Length
    107 mm
  • Overall Width
    36 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    12 mm
  • Stroke
    20 mm

Details

  • Cushion Type
    Rubber Bumper
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Adjustability
    Fixed Mounting
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Construction Type
    Round Bar Type
  • Roller Material
    Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)