Motion
RSDQB20-20D
Stopper Air Cylinder -
MI ITEM #02477074
MFR #RSDQB20-20D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stopper Air Cylinder -
MI ITEM #02477074
MFR #RSDQB20-20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RSDQB20-20D CYL, STOPPER

Specifications

  • Rod Construction Type
    Round Bar Type
  • Mounting Adjustability
    Fixed Mounting
  • Bore Diameter
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Roller Material
    Resin
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    107 mm
  • Overall Width
    36 mm
  • Overall Height
    36 mm
  • Mounting Type
    Through-Hole
  • Port Size
    1/8 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Size
    12 mm
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text