Motion
RSQB40TN-30DL

SMC CORP OF AMERICA
RSQB40TN-30DL

Stopper Air Cylinder -
MI ITEM #02477085
MFR #RSQB40TN-30DL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQB40TN-30DL

Stopper Air Cylinder -
MI ITEM #02477085
MFR #RSQB40TN-30DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RSQB40TN-30DL

Specifications

  • Rod Construction Type
    Lever Type
  • Mounting Adjustability
    Fixed Mounting
  • Bore Diameter
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Roller Material
    Resin
  • Cushion Type
    Rubber Bumper
  • Options Included
    Non-Adjustable Lever
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    212.5 mm
  • Overall Width
    52 mm
  • Overall Height
    67 mm
  • Mounting Type
    Through-Hole
  • Port Size
    1/8 NPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Size
    25 mm
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text