1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SN-032B
MOUNTING NUT, M26X1.5
MI ITEM #
02477089
MFR #
SN-032B
Price
$1.70
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA SN-032B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SN-032B
MOUNTING NUT, M26X1.5
MI ITEM #
02477089
MFR #
SN-032B
Mfr description
SN-032B MOUNTING NUT
Accessories: rod end, mounting and trunnion nuts
Material: carbon steel
Applicable bore sizes (mm): 20, 25, 32, 40
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.70
/each
Add to Cart
Specifications
Dimensions
Cylinder Size
25 mm;32 mm
Details
Country of Origin
JP
Hardware Type
Trunnion Nut
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Round Body Repairable Air Cylinders
Series
CM2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items