Specifications
Dimensions
- Tube Inner Diameter0.156 in, 4 mm
Details
- Burst PressureRefer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
- Country of OriginJP
- ManufacturerName (description attribute)SMC
- SeriesTUBING ACC
Overview
Mfr description
TJ-0604 INNER SLEEVE