Motion
VP4150-043D-N

SMC CORP OF AMERICA
VP4150-043D-N

VALVE, SOL
MI ITEM #02477169
MFR #VP4150-043D-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP4150-043D-N

VALVE, SOL
MI ITEM #02477169
MFR #VP4150-043D-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    151 mm
  • Overall Length
    214 mm
  • Overall Width
    86 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    4 (1 to 4/2 (P to A/B)) Cv, 5.1 (4/2 to 5/3 (A/B to EA/EB)) Cv
  • Maximum Operating Pressure
    0.9 Mpa2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.2 to +0.9 MPa
  • Operating Temperature Range
    -0 to +60 °C
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VP4
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    17 (Holding) VA, 28 (Holding) VA, 58 (Inrush) VA, 73 (Holding) VA
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    JIS B 8375-1981

Overview

Mfr description
VP4150-043D-N VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought