Motion
VQ1241-5MO-C4-X11

SMC CORP OF AMERICA
VQ1241-5MO-C4-X11

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
Mi Item #02477173
MFR #VQ1241-5MO-C4-X11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1241-5MO-C4-X11

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
Mi Item #02477173
MFR #VQ1241-5MO-C4-X11

Mfr description
VQ1241-5MO-C4-X11 VALVE, DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    4 mm Push-to-Connect

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.21 (P to A/B) Cv, 0.25 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    ≤15 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Sonic Conductance (C)
    0.91 (P to A/B) dm³/(s.bar), 1 (A/B to R1/R2) dm³/(s.bar)
  • Standards Met
    JIS, JIS B 8375-1981
  • Thread Standard
    Push to Connect
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)