Motion
VQ2240-5LOB-C6

SMC CORP OF AMERICA
VQ2240-5LOB-C6

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
MI ITEM #02477179
MFR #VQ2240-5LOB-C6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2240-5LOB-C6

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
MI ITEM #02477179
MFR #VQ2240-5LOB-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ2240-5LOB-C6 VALVE, DBL, FLIP N/PLUG

Specifications

  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Manual Operation Type
    Locking (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Thread Standard
    Push to Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text