Motion
VQZ115Y-5LO-N7-PR-X7

SMC CORP OF AMERICA
VQZ115Y-5LO-N7-PR-X7

VALVE, BODY PORTED (DC)
Mi Item #02477186
MFR #VQZ115Y-5LO-N7-PR-X7
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115Y-5LO-N7-PR-X7

VALVE, BODY PORTED (DC)
Mi Item #02477186
MFR #VQZ115Y-5LO-N7-PR-X7

Mfr description
VQZ115Y-5LO-N7-PR-X7 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)