Motion
VR1210F-07
SHUTTLE VALVE W/ONE-TOUCH FIT
MI ITEM #02477193
MFR #VR1210F-07
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE W/ONE-TOUCH FIT
MI ITEM #02477193
MFR #VR1210F-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.73/each

Specifications

Dimensions

  • Overall Height
    36.2 mm
  • Overall Length
    54.4 mm
  • Port Size
    1/4 in Push-to-Connect

Details

  • Flow Coefficient Cv Flow Factor Kv
    6.4 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa

Overview

Mfr description
VR1210F-07 SHUTTLE VALVE W/ONE-TOUCH F
  • Shuttle valve with one-touch fitting
  • Maximum operating pressure: 1MPa (145 psi)
  • Minimum operating pressure: 0.05MPa (7 psi)
  • Proof pressure: 1.5MPa (218 psi)
  • Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought