Motion
VS7-6-FJG-D-3NA02

SMC CORP OF AMERICA
VS7-6-FJG-D-3NA02

VALVE Solenoid 24VDC ISO1
Mi Item #02477194
MFR #VS7-6-FJG-D-3NA02
Price$159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FJG-D-3NA02

VALVE Solenoid 24VDC ISO1
Mi Item #02477194
MFR #VS7-6-FJG-D-3NA02

Mfr description
VS7-6-FJG-D-3NA02 VALVE SOL 24VDC ISO1
  • Size 1, ISO interface solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.1 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.35/each

Specifications

Dimensions

  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)