Overview
Mfr description
VSR8-8-FHG-D-3EZ-V1 VALVE, ISO PLUG-IN
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Closed Center)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Seal MaterialRubber
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesVSR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data