Motion
VSS8-6-FG-D-3EZ-V1

SMC CORP OF AMERICA
VSS8-6-FG-D-3EZ-V1

VALVE, ISO PLUG-IN, BLUE COIL
MI ITEM #02477198
MFR #VSS8-6-FG-D-3EZ-V1
Price$143.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-6-FG-D-3EZ-V1

VALVE, ISO PLUG-IN, BLUE COIL
MI ITEM #02477198
MFR #VSS8-6-FG-D-3EZ-V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.00/each

Specifications

Dimensions

  • Overall Height
    65 mm
  • Overall Length
    188.5 mm
  • Overall Width
    38 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.8 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Base Mounted
  • Response Time
    20 ms
  • Seal Material
    Metal
  • Series
    VSS
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    0.075 A
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1975, JIS B 8375-1981
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VSS8-6-FG-D-3EZ-V1 VALVE, ISO PLUG-IN,
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
  • Flow rate: Cv 2.0
  • Coil rated voltage: 12, 24VDC
  • Rating: IP67, NEMA4 Hose Down

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought