Motion
VV5Q41-0903TT0

SMC CORP OF AMERICA
VV5Q41-0903TT0

VV5Q manifold
Mi Item #02477207
MFR #VV5Q41-0903TT0
Price$348.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0903TT0

VV5Q manifold
Mi Item #02477207
MFR #VV5Q41-0903TT0

Mfr description
VV5Q41-0903TT0 MFLD, PLUG-IN, VQ4000
  • Base mounted plug-in manifold for VQ4*0* valve
  • Terminal box connector type
  • Maximum 18 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.75/each

Specifications

Dimensions

  • Overall Height
    130 mm
  • Overall Length
    301 mm
  • Overall Width
    163 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    9
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +220 psi
  • Series
    VQ
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)