Motion
VZ3320-5LZC-M5

SMC CORP OF AMERICA
VZ3320-5LZC-M5

VALVE, DBL SOL, BODY PORT
MI ITEM #02477228
MFR #VZ3320-5LZC-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ3320-5LZC-M5

VALVE, DBL SOL, BODY PORT
MI ITEM #02477228
MFR #VZ3320-5LZC-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Series
    VZ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VZ3320-5LZC-M5 VALVE, DBL SOL, BODY PO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought