Motion
ZPT08BNJ6-06-A8

SMC CORP OF AMERICA
ZPT08BNJ6-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #02477246
MFR #ZPT08BNJ6-06-A8
List Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT08BNJ6-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #02477246
MFR #ZPT08BNJ6-06-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.76/each for your price

Overview

Mfr description
ZPT08BNJ6-06-A8 VAC PAD (BELLOWS) W/BU
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Buffer Rotation
    Rotating
  • Stroke
    6 mm
  • Pad Diameter
    8 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Overall Weight
    27 g
  • Weight
    27 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text