Motion
ZPT80HBN-B8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #02477252
MFR #ZPT80HBN-B8
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #02477252
MFR #ZPT80HBN-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.88/each

Specifications

Dimensions

  • Cup Height
    27.5 mm
  • Cup Outside Diameter  
    80 mm
  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Overall Height
    48.5 mm
  • Overall Weight
    161 g
  • Pad Diameter
    80 mm
  • Weight
    161 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Threaded

Overview

Mfr description
ZPT80HBN-B8 VACUUM PAD
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought