Motion
9624
General Purpose Motor - 1/50 hp, 1800 rpm, 1 ph, 115 V, 33 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
MI ITEM #02477303
MFR #9624
List Price$117.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/50 hp, 1800 rpm, 1 ph, 115 V, 33 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
MI ITEM #02477303
MFR #9624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.26/each for your price

Overview

Mfr description
9624 MOTOR

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/50 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    USA
  • Motor Supply Voltage
    115 V
  • Frame Size
    33
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1550 rpm
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    4-pole
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    1/50 hp
  • Overall Length C Dimension
    4.96 in
  • Frame Material
    Steel
  • Weight
    3 lbs
  • Manufacturer Upc Number
    786382010584
  • UPC_NO
    786382010584
  • Manufacturer Product Page
  • Model
    K033WLJ1416012B
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text