Motion
9641
Blower/Fan Motor - 1/50 hp, 1500 rpm, 1 ph, 115 V, ODP (Open Drip-Proof) Enclosure, 1500 rpm Base
Mi Item #02477314
MFR #9641
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/50 hp, 1500 rpm, 1 ph, 115 V, ODP (Open Drip-Proof) Enclosure, 1500 rpm Base
Mi Item #02477314
MFR #9641

Mfr description
9641 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Applications
    Blowers, Fans
  • Base RPM
    1500 rpm
  • Country of Origin
    USA
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    1/50 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Full Load Current
    0.50 A
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382010720
  • Model
    K033WLK1417012B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/50 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    786382010720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)