Overview
Mfr description
250 HP,3555 RPM,D250P1GS,575 V,445TS
Specifications
- Motor Phase3 ph
- Motor Horsepower250 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage575 V
- Frame Size445TS
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM3565 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.0 %
- Motor Poles2
- DescriptionNidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
- Description Keyword250 hp
- Shaft Diameter2.3750 in
- Overall Length C Dimension36 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight1200 lbs
- Harmonization Code8501.53.8040
- Manufacturer Upc Number786382017712
- UPC_NO786382017712
- Manufacturer Product Page
- ModelFS39
- Wiring Diagram
- 2D Drawing
- Max Allowable Current222 A
- Product TypesAC Motors
- Torque368.2 ft-lbs
- Opposite Drive End Bearing6313-J
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data