Specifications
Dimensions
- Frame Size284TS
- Overall Length C Dimension23.5 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Torque73.9 ft-lbs
- Weight300 lbs
Details
- 2D Drawing
- Base RPM1775 rpm
- Country of OriginMEX
- DescriptionNidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
- Description Keyword25 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Efficiency93.6 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382017965
- Max Allowable Current29 A
- Maximum Speed1775 rpm
- ModelDB96
- Motor Horsepower25 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage460 V
- Motor TypeGeneral Purpose Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6210-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6310-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382017965
- Wiring Diagram
Overview
Mfr description
25 HP,1775 RPM,D25P2CS,460 V,284TS