Motion
D30E4G
General Purpose Motor - 30 hp, 900 rpm, 3 ph, 575 V, 364T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477453
MFR #D30E4G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 30 hp, 900 rpm, 3 ph, 575 V, 364T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477453
MFR #D30E4G

Mfr description
30 HP,885 RPM,D30E4G,575 V,364T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    364T
  • Shaft Diameter
    2.3750 in
  • Weight
    580 lbs

Details

  • 2D Drawing
  • Base RPM
    900 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.8040
  • Manufacturer Product Page
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)