Motion
FF100E1BS
Fire Pump Motor - 100 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 365TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2970 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477538
MFR #FF100E1BS
List Price$13,024.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 100 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 365TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2970 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477538
MFR #FF100E1BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,024.73/each for your price

Overview

Mfr description
100 & 75 HP,3565 & 2970 RPM,FF100E1BS,23

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    365TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2970 rpm - 3565 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.6 %
  • Motor Poles
    2
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    100 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.5 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    631.14 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382026127
  • Manufacturer Product Page
  • Model
    AC93
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    102 A, 112 A, 204 A, 225 A
  • Product Types
    AC Motors
  • Torque
    147.4 ft-lbs
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought