Motion
FF100E2BS
Fire Pump Motor - 100 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 404TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477540
MFR #FF100E2BS
List Price$13,164.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 100 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 404TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477540
MFR #FF100E2BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,164.75/each for your price

Overview

Mfr description
100 & 75 HP,1785 & 1480 RPM,FF100E2BS,23

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    404TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1480 rpm - 1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    94.5 %
  • Motor Poles
    4
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    100 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    29.5 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    885 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382026158
  • UPC_NO
    786382026158
  • Manufacturer Product Page
  • Model
    AD04
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    102 A, 113 A, 204 A, 226 A
  • Product Types
    AC Motors
  • Torque
    294.6 ft-lbs
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text