Motion
FF125E1CS
Fire Pump Motor - 125 hp, 3600 rpm, 3 ph, 380//460 V, 404TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2965 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477542
MFR #FF125E1CS
Price$17,444.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 125 hp, 3600 rpm, 3 ph, 380//460 V, 404TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2965 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477542
MFR #FF125E1CS

Mfr description
125 & 100 HP,3565 & 2965 RPM,FF125E1CS,4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,444.70/each

Specifications

Dimensions

  • Frame Size
    404TS
  • Overall Length C Dimension
    29.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    184.2 ft-lbs
  • Weight
    815 lbs

Details

  • Applications
    General Purpose Applications
  • Base RPM
    2965 rpm - 3565 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    137.00 A
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382026264
  • Max Allowable Current
    132 A, 137 A
  • Maximum Speed
    3565 rpm
  • Model
    AC94
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6215-2Z-J
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382026264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)