Motion
FF125E2CS
Fire Pump Motor - 125 hp, 1800 rpm, 3 ph, 380//460 V, 405TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1485 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477544
MFR #FF125E2CS
Price$14,598.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 125 hp, 1800 rpm, 3 ph, 380//460 V, 405TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1485 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477544
MFR #FF125E2CS

Mfr description
125 & 100 HP,1780 & 1485 RPM,FF125E2CS,4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,598.58/each

Specifications

Dimensions

  • Frame Size
    405TS
  • Overall Length C Dimension
    31 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    368.4 ft-lbs
  • Weight
    813.45 lbs

Details

  • Base RPM
    1485 rpm - 1780 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382026288
  • Max Allowable Current
    136 A, 140 A
  • Maximum Speed
    1780 rpm
  • Model
    AD05
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6215-2Z-J
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382026288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)