Motion
FF200E1CS
Fire Pump Motor - 200 hp, 3600 rpm, 3 ph, 380//460 V, 444TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2970 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477550
MFR #FF200E1CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 200 hp, 3600 rpm, 3 ph, 380//460 V, 444TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2970 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477550
MFR #FF200E1CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200 & 150 HP,3560 & 2965 RPM,FF200E1CS,4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    444TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2970 rpm - 3565 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    94.5 %
  • Motor Poles
    2
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    200 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    36 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    1100 lbs
  • Harmonization Code
    8501.53.6000
  • Manufacturer Upc Number
    786382026394
  • Manufacturer Product Page
  • Model
    FS28
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    204 A, 225 A
  • Product Types
    AC Motors
  • Torque
    294.5 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text